Buy more than* S$200* and get FREE SHIPPING

  • Battledore
  • Battledore
  • Battledore

Battledore TPS-BT200L

5.00 (1)
Item.#
08296872
Mfr.#
TPS-BT200L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1348
Type
Battledore
Dimension H (mm)
250
Weight (g)
106
Purpose
Mounting foot bolt type for standing band, Mounting foot bolt type for standing band
2014 TRUSCO Published Page
2-2174
Finishing Material
Iron / UNIQLO
Dimensions L (mm)
200
TRUSCO Part Number
285-9351
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of drain pipe support
5
From Japan
On 2016-04-22 22:40:56
It was nice to have one joint bolt hole one hole
This review is about item#08296827.