Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Brackets

Pipe Support Brackets TPS-T200

4.67 (3)
Item.#
08296985
Mfr.#
TPS-T200
Package Qty.
1PC
Ship pack of
1
4.03 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Available to use it for combination and various uses.
Finishing Material
Iron
Specification
Mouning for vertical pipe
Weight (g)
131
Dimensions W2(mm)
25
Thickness (mm)
3.5
Number of Holes
Two holes
TRUSCO Part Number
282-1052
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:48:01
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#8297037.
Fixation of small b solar panel
4
From Japan
On 2014-02-28 00:15:30
It is made of iron well, well hole position · external shape · vertical angle are accurately machined and can be used with confidence. I would like you to plated a little more surface rustproofing treatment on luxury. I will recommend it because the accuracy is good.
This review is about item#08296994.
Used for piping support
5
From Japan
On 2012-12-30 09:57:36
It can be used with peace of mind, making it solid. I still do not know the durability.
This review is about item#08297037.