Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Brackets

Pipe Support Brackets TPS-T75

4.67 (3)
Item.#
08297012
Mfr.#
TPS-T75
Package Qty.
1PC
Ship pack of
1
1.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Available to use it for combination and various uses.
Finishing Material
Iron
Specification
Mouning for vertical pipe
2014 TRUSCO Published Page
2-2176
Weight (g)
52
Dimensions W2(mm)
25
Thickness (mm)
3.5
TRUSCO Part Number
282-1010
Number of Holes
Two holes
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:48:01
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#8297037.
Fixed a small b solar panels
4
From Japan
On 2014-02-28 00:15:30
Both well hole position, shape and vertical angle is made with iron it can be used safely have been processed correctly. I want a little more generous plating the surface rust treatment Speaking luxury. Since accuracy is good I will recommend.
This review is about item#08296994.
Use the pipe support
5
From Japan
On 2012-12-30 09:57:36
In firm made, it can be used safely. Durability does not know yet.
This review is about item#08297037.