Buy more than* S$200* and get FREE SHIPPING

  • Angle Brakets

Angle Brakets TKL4-W240-S

Item.#
08297046
Mfr.#
TKL4-W240-S
Package Qty.
1Box(5PC)
Ship pack of
1
619.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
11x40
Material
Stainless
Specification
Both holes type
2014 TRUSCO Published Page
2-2180
Weight (kg)
20
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Dimension (mm)
40x40x3.0t
TRUSCO Part Number
287-2471
2015 Trusco Published Pages
3 1354
Type
Perforated angle
Overall Length (mm)
2400