Buy more than* S$200* and get FREE SHIPPING

  • Multi Angle Bracket
  • Multi Angle Bracket
  • Multi Angle Bracket

Multi Angle Bracket TKLM-WB390-S

5.00 (2)
Item.#
08297125
Mfr.#
TKLM-WB390-S
Package Qty.
1PC
Ship pack of
1
45.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Needle Diameter (phi mm)
4.5
Dimension (mm)
40 x 40 x 3.0t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
1
2014 TRUSCO Published Page
2-2182
Long Hole (mm)
10 x 25
Finishing Material
Stainless
Thickness (mm)
3
Length L1 x L2 (mm)
390 x 240
TRUSCO Part Number
287-2641
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Support base to place the filtration device
5
From Japan
On 2015-06-19 21:20:23
It looks beautiful, it was strong and refreshing. Is a little expensive, I think that the minute, to do is to long-lasting because the stainless steel of.
This review is about item#08297143.
Piping support
5
From Japan
On 2015-04-22 18:03:30
This such as not even feature but no complaints
This review is about item#08297125.