Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Angle Bracket
  • Multi Angle Bracket
  • Multi Angle Bracket

Multi Angle Bracket TKLM-WB510-S

5.00 (2)
Item.#
08297134
Mfr.#
TKLM-WB510-S
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Needle Diameter (phi mm)
4.5
Dimension (mm)
40 x 40 x 3.0t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Length L1 x L2 (mm)
510 x 300
TRUSCO Part Number
287-2650
Long Hole (mm)
10 x 25
Finishing Material
Stainless
Thickness (mm)
3
2014 TRUSCO Published Page
2-2182
Weight (kg)
1.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Support base on which the filtration device is placed
5
From Japan
On 2015-06-19 21:20:23
It looks beautiful, durable and refreshing. Although it is a bit expensive, I think that it will be long because it is made of stainless steel for that much.
This review is about item#08297143.
Piping support
5
From Japan
On 2015-04-22 18:03:30
There is no feature like this, but there is no dissatisfaction
This review is about item#08297125.