Buy more than* S$200* and get FREE SHIPPING

  • Multi Angle Bracket
  • Multi Angle Bracket
  • Multi Angle Bracket

Multi Angle Bracket TKLM-WB600-S

5.00 (2)
Item.#
08297143
Mfr.#
TKLM-WB600-S
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Needle Diameter (phi mm)
4.5
Dimension (mm)
40 x 40 x 3.0t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
1.4
Long Hole (mm)
10 x 25
Finishing Material
Stainless
Thickness (mm)
3
Length L1 x L2 (mm)
600 x 300
TRUSCO Part Number
287-2668
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Support base on which the filtration device is placed
5
From Japan
On 2015-06-19 21:20:23
It looks beautiful, durable and refreshing. Although it is a bit expensive, I think that it will be long because it is made of stainless steel for that much.
This review is about item#08297143.
Piping support
5
From Japan
On 2015-04-22 18:03:30
There is no feature like this, but there is no dissatisfaction
This review is about item#08297125.