Buy more than* S$200* and get FREE SHIPPING

  • Multi Angle Bracket
  • Multi Angle Bracket
  • Multi Angle Bracket

Multi Angle Bracket TKLM-WB690-S

5.00 (2)
Item.#
08297152
Mfr.#
TKLM-WB690-S
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The support material of water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Needle Diameter (phi mm)
4.5
Dimension (mm)
40 x 40 x 3.0t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Length L1 x L2 (mm)
690 x 390
TRUSCO Part Number
287-2676
Long Hole (mm)
10 x 25
Finishing Material
Stainless
Thickness (mm)
3
2014 TRUSCO Published Page
2-2182
Weight (kg)
1.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Support base on which the filtration device is placed
5
From Japan
On 2015-06-19 21:20:23
It looks beautiful, durable and refreshing. Although it is a bit expensive, I think that it will be long because it is made of stainless steel for that much.
This review is about item#08297143.
Piping support
5
From Japan
On 2015-04-22 18:03:30
There is no feature like this, but there is no dissatisfaction
This review is about item#08297125.