Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L40 Angle with Punching Holes on Both Side, Steel
  • L40 Angle with Punching Holes on Both Side, Steel
  • L40 Angle with Punching Holes on Both Side, Steel

L40 Angle with Punching Holes on Both Side, Steel TKL4-W240-U

Item.#
08297195
Mfr.#
TKL4-W240-U
Package Qty.
1Box(5PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
11x40
Dimension (mm)
40x40x3.2t
Weight (kg)
20
Finishing Material
Steel
Specification
Both hole type. There is phi 4.5 needle hole
Overall Length (mm)
2400