Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • L40 Angle with Punching Holes on Both Side, Steel
  • L40 Angle with Punching Holes on Both Side, Steel
  • L40 Angle with Punching Holes on Both Side, Steel

L40 Angle with Punching Holes on Both Side, Steel TKL4-W210-U

Item.#
08297204
Mfr.#
TKL4-W210-U
Package Qty.
1Box(5PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
11x40
Dimension (mm)
40x40x3.2t
2014 TRUSCO Published Page
2-2180
Weight (kg)
15
Purpose
The support material of water supply and drainage tube.
Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.
All supporting material of construction site.
Finishing Material
Steel
Specification
Both hole type. There is phi 4.5 needle hole
TRUSCO Part Number
287-2447
Overall Length (mm)
2100