Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Angle
  • Multi Angle
  • Multi Angle

Multi Angle TKLM-W240-U

5.00 (1)
Item.#
08297231
Mfr.#
TKLM-W240-U
Package Qty.
1Box(5PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Specification
Both hole type. There is phi 4.5 needle hole
Overall Length (mm)
2400
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Weight (kg)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At factory repair
5
From Japan
On 2018-03-17 21:26:21
It is used for repair and reinforcement work of the factory. It is useful as a versatile material.
This review is about item#8297247.