Buy more than* S$200* and get FREE SHIPPING

  • Multi Angle
  • Multi Angle
  • Multi Angle

Multi Angle TKLM-W180-U

Item.#
08297247
Mfr.#
TKLM-W180-U
Package Qty.
1Box(5PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Specification
Both hole type. There is phi 4.5 needle hole
Overall Length (mm)
1800
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Weight (kg)
12