Buy more than* S$200* and get FREE SHIPPING

  • Multi Bracket
  • Multi Bracket
  • Multi Bracket

Multi Bracket TKLM-WB210-U

5.00 (6)
Item.#
08297256
Mfr.#
TKLM-WB210-U
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Thickness (mm)
3.2
Length L1 x L2 (mm)
210x150
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
0.5