Buy more than* S$200* and get FREE SHIPPING

  • Multi Bracket
  • Multi Bracket
  • Multi Bracket

Multi Bracket TKLM-WB300-U

5.00 (5)
Item.#
08297265
Mfr.#
TKLM-WB300-U
Package Qty.
1PC
Ship pack of
1
14.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Thickness (mm)
3.2
Length L1 x L2 (mm)
300x210
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
0.8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Wall mounting of cable rack
5
From Japan
On 2016-05-07 07:07:51
Because it is not SUS, we used disaster-prevention paint and used it outdoors. The strength is sufficient. Although the long hole and the small diameter hole are opened, I think that it is unnecessary without using the small diameter.
This review is about item#08297301.
PVC piping support
5
From Japan
On 2016-01-12 09:23:40
Since it is a small scale site, it is often constructed without a piping diagram and I think that it is optimum for the current plumbing work.
This review is about item#08297335.
Support fixing of piping
5
From Japan
On 2014-07-23 13:14:48
Both quality and price are very satisfied.
This review is about item#08297256.
I changed the ready-made large stand of the liquid crystal television not compactly to receive piping
5
From Japan
On 2014-03-29 23:57:36
Since the finished surface is beautiful it did not hinder the appearance hanging in the living room
This review is about item#08297317.
Shelf support
5
From Japan
On 2013-12-12 22:06:44
Sturdy and beautiful
This review is about item#08297274.