Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Multi Bracket
  • Multi Bracket
  • Multi Bracket

Multi Bracket TKLM-WB510-U

5.00 (5)
Item.#
08297283
Mfr.#
TKLM-WB510-U
Package Qty.
1PC
Ship pack of
1
20.31 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Thickness (mm)
3.2
Length L1 x L2 (mm)
510x300
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
1.2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Wall mounting of the cable rack
5
From Japan
On 2016-05-07 07:07:51
Because there is a SUS, it was used to the outdoors subjected to disaster prevention paint. Strength is sufficient. It can be opened long hole and the small-diameter hole, but the small-diameter think unnecessary without being used.
This review is about item#08297301.
PVC piping of support
5
From Japan
On 2016-01-12 09:23:40
Because small-scale site often to construction without a piping diagram, I think that it is best for the current case plumbing.
This review is about item#08297335.
Support and fix the pipe
5
From Japan
On 2014-07-23 13:14:48
Quality, and price are both very happy.
This review is about item#08297256.
Not received of the piping has been changed to make a big stand of off-the-shelf LCD TV in a compact
5
From Japan
On 2014-03-29 23:57:36
Since the finished surface is clean there was no hindrance to look consuming use of the living room
This review is about item#08297317.
Received shelf
5
From Japan
On 2013-12-12 22:06:44
Strong and beautiful
This review is about item#08297274.