Buy more than* S$200* and get FREE SHIPPING

  • Multi Bracket
  • Multi Bracket
  • Multi Bracket

Multi Bracket TKLM-WB600-U

5.00 (7)
Item.#
08297292
Mfr.#
TKLM-WB600-U
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Long Hole (mm)
10x25
Finishing Material
Steel
Thickness (mm)
3.2
Length L1 x L2 (mm)
600x300
Needle Diameter (phi mm)
4.5
Dimension (mm)
40x40x3.2t
Specification
2 holes type that can be attained at the same time construction of the stand pipe and lateral pulling pipe.
Weight (kg)
1.4
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Pipe fixing
5
From Japan
On 2018-03-26 17:52:14
Request for repair of things that the bent lift hits. Since it was the same item as before replacement, it finished without any sense of incongruity.
This review is about item#8297265.
On the wood deck
5
From Japan
On 2017-08-17 14:36:10
Used as a reinforcing metal fitting for wood deck I think that it will not rain so much, but just to be sure, spray paint and then install it. It was rugged and finished in a good touch.
This review is about item#8297265.
Wall mounting of cable rack
5
From Japan
On 2016-05-07 07:07:51
Because it is not SUS, we used disaster-prevention paint and used it outdoors. The strength is sufficient. Although the long hole and the small diameter hole are opened, I think that it is unnecessary without using the small diameter.
This review is about item#08297301.
PVC piping support
5
From Japan
On 2016-01-12 09:23:40
Since it is a small scale site, it is often constructed without a piping diagram and I think that it is optimum for the current plumbing work.
This review is about item#08297335.
Support fixing of piping
5
From Japan
On 2014-07-23 13:14:48
Both quality and price are very satisfied.
This review is about item#08297256.
I changed the ready-made large stand of the liquid crystal television not compactly to receive piping
5
From Japan
On 2014-03-29 23:57:36
Since the finished surface is beautiful it did not hinder the appearance hanging in the living room
This review is about item#08297317.
Shelf support
5
From Japan
On 2013-12-12 22:06:44
Sturdy and beautiful
This review is about item#08297274.