Buy more than* S$200* and get FREE SHIPPING

  • Channel Brackets

Channel Brackets TKC7-WB010-S

Item.#
08297414
Mfr.#
TKC7-WB010-S
Package Qty.
1PC
Ship pack of
1
19.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
2014 TRUSCO Published Page
2-2181
Anchor Hole (mm)
Phi12x15
Height (mm)
75
Finishing Material
Stainless steel (SUS304)
Width (mm)
40
TRUSCO Part Number
287-2986
2015 Trusco Published Pages
3 1356
Long Hole (mm)
Phi11x30
Type
Channel bracket
Weight (kg)
0.5
Thickness (mm)
4.0
Length (mm)
100
Specification
Type 75 channel bracket High-precision by press forming.Beautiful and strong surface treatment.