Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Bracket

Safety Bracket TKC4-UB510-S

Item.#
08297457
Mfr.#
TKC4-UB510-S
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Nail Hole (mm)
phi4.5
Size (mm)
40x20x20x3.0t
TRUSCO Part Number
287-2790
Length L1 x L2 (mm)
510x300
Purpose
Water supply and drainage tube.
Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.
All supporting material of construction site.
Long Hole (mm)
10x25
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
2-2182
Weight (kg)
1.2