Buy more than* S$200* and get FREE SHIPPING

  • Safety Bracket

Safety Bracket TKC4-UB150-S

Item.#
08297466
Mfr.#
TKC4-UB150-S
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Hole (mm)
phi4.5
Size (mm)
40x20x20x3.0t
2014 TRUSCO Published Page
2-2182
Weight (kg)
0.4
Purpose
Water supply and drainage tube.
Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.
All supporting material of construction site.
Long Hole (mm)
10x25
Finishing Material
Stainless steel (SUS304)
Length L1 x L2 (mm)
150x120
TRUSCO Part Number
287-2757