Buy more than* S$200* and get FREE SHIPPING

  • 100 Type Channel Bracket

100 Type Channel Bracket TKC1-WB014-U

4.00 (2)
Item.#
08297502
Mfr.#
TKC1-WB014-U
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water supply and drainage tube. Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment. All supporting material of construction site.
Height (mm)
100
Thickness (mm)
4.5
Length (mm)
140
Weight (kg)
0.8
Anchor Hole (mm)
phi12x15
Finishing Material
Steel / zinc-plated, passivated
Width (mm)
50
Long Hole (mm)
phi11x45
Specification
Type 100 channel bracket High-precision by press forming. Beautiful and strong surface treatment.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adjusting the height of the rear car
3
From Japan
On 2018-04-16 20:50:19
Modified the unicycle to a rear car. Use this bracket to adjust the car height. Because it is not used as the original use, the impression of the product is hard to say anything.
This review is about item#8297536.
Used as a stopper
5
From Japan
On 2015-02-12 09:28:16
I made a lot of effort because the making was good and the delivery was quick.
This review is about item#08297502.