Buy more than* S$200* and get FREE SHIPPING

  • Channel Brackets

Channel Brackets TKC7-WB010-U

Item.#
08297572
Mfr.#
TKC7-WB010-U
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.
Finishing Material
Steel / UNIQLO plating
Width (mm)
40
Long Hole (mm)
phi11 x 30
Weight (kg)
0.5
TRUSCO Part Number
287-2943
Height (mm)
75
Thickness (mm)
4.5
Specification
Type 75 channel bracket. High-precision by press forming. Beautiful and strong surface treatment.
Anchor Hole (mm)
phi12 x 15
Length (mm)
100