Buy more than* S$200* and get FREE SHIPPING

  • Safety Bracket

Safety Bracket TKC4-UB510-U

Item.#
08297615
Mfr.#
TKC4-UB510-U
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Hole (mm)
Phi4.5
Size (mm)
40x20x20x3.2t
2015 Trusco Published Pages
3 1357
Type
Safety bracket
Length L1 x L2 (mm)
510x300
TRUSCO Part Number
287-2749
Specification
Safety brackets. Press forming and high precision. Beautiful and strong surface treatment.
Long Hole (mm)
10x25
Thickness (mm)
3.0
2014 TRUSCO Published Page
2-2182
Finishing Material
Steel / Uniqlo plating
Weight (kg)
1.2
Purpose
Water supply and drainage tube.Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment.All supporting material of construction site.