Buy more than* S$200* and get FREE SHIPPING

  • Triangle Bracket

Triangle Bracket TKL4-SB360-U

Item.#
08297642
Mfr.#
TKL4-SB360-U
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Hole (mm)
phi4.5
Finishing Material
Steel / zinc-plated, passivated
Specification
High precision in the press forming. Beautiful and strong surface treatment.
Weight (kg)
2.5
Long Hole (mm)
10x25
Dimension (mm)
40x40x3.2t
Length L1 x L2 (mm)
360x360