Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triangle Bracket

Triangle Bracket TKL4-SB210-U

Item.#
08297651
Mfr.#
TKL4-SB210-U
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Hole (mm)
phi4.5
Finishing Material
Steel / zinc-plated, passivated
Specification
High precision in the press forming. Beautiful and strong surface treatment.
Weight (kg)
1.2
Long Hole (mm)
10x25
Dimension (mm)
40x40x3.2t
Length L1 x L2 (mm)
210x210
Purpose
Water supply and drainage tube. Support material of air conditioning duct and electrical wiring. Mount of air-conditioning equipment. All supporting material of construction site.