Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Bracket Saddle 19phi

Pipe Support Bracket Saddle 19phi TPS-KS16

Item.#
08297667
Mfr.#
TPS-KS16
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
5.5x10
Thickness (mm)
1.6
Length (mm)
48
2014 TRUSCO Published Page
1-2543
Weight (g)
16
Finishing Material
Iron
Width (mm)
20
TRUSCO Part Number
282-1125
Compatible Pipe Diameter (phi mm)
16
Purpose
Use as a holding band of lightweight pipe, wiring, etc.