Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Bracket Saddle 19phi
  • Pipe Support Bracket Saddle 19phi
  • Pipe Support Bracket Saddle 19phi
  • Pipe Support Bracket Saddle 19phi

Pipe Support Bracket Saddle 19phi TPS-KS19

Item.#
08297676
Mfr.#
TPS-KS19
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
5.5x10
Compatible Pipe Diameter (phi mm)
19.5
Thickness (mm)
1.6
Width (mm)
20
Length (mm)
51
W
20
Application
Use as a holding band of lightweight pipe, wiring, etc.
Finishing Material
Iron
Weight (g)
17
Pipe Diameter (phi mm)
19
Dimension W (mm)
20
Dimension t (mm)
1.6
Weight (kg)
0.017