Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Bracket Saddle 19phi

Pipe Support Bracket Saddle 19phi TPS-KS22

Item.#
08297685
Mfr.#
TPS-KS22
Package Qty.
1PC
Ship pack of
1
2.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
5.5x10
Compatible Pipe Diameter (phi mm)
21.0
Thickness (mm)
1.6
Length (mm)
52
2014 TRUSCO Published Page
1-2543
Finishing Material
Iron
Weight (g)
22
Width (mm)
20
TRUSCO Part Number
282-1141
Purpose
Use as a holding band of lightweight pipe, wiring, etc.