Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Support Bracket Saddle 19phi

Pipe Support Bracket Saddle 19phi TPS-KS25

Item.#
08297694
Mfr.#
TPS-KS25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
5.5x10
TRUSCO Part Number
282-1150
Compatible Pipe Diameter (phi mm)
26.5
Thickness (mm)
1.8
Length (mm)
55
Finishing Material
Iron
2014 TRUSCO Published Page
1-2543
Weight (g)
38
Width (mm)
20
Purpose
Use as a holding band of lightweight pipe, wiring, etc.