Buy more than* S$200* and get FREE SHIPPING

  • Pipe Support Bracket Saddle 19phi

Pipe Support Bracket Saddle 19phi TPS-KS32

Item.#
08297703
Mfr.#
TPS-KS32
Package Qty.
1PC
Ship pack of
1
2.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
5.5x10
Thickness (mm)
2
Length (mm)
68
2014 TRUSCO Published Page
1-2543
Weight (g)
43
Finishing Material
Iron
Width (mm)
25
TRUSCO Part Number
282-1168
Compatible Pipe Diameter (phi mm)
33.5
Purpose
Use as a holding band of lightweight pipe, wiring, etc.