Buy more than* S$200* and get FREE SHIPPING

  • Resin Saddle Band

Resin Saddle Band TGS-10VP

5.00 (2)
Item.#
08297712
Mfr.#
TGS-10VP
Package Qty.
1Bag(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Type
Round saddle
Length (mm)
62
2015 Trusco Published Pages
1 2630
Compatible Saddle Base
No. 1
Nominal Diameter (A)
13
Compatible Pipe Diameter (phi mm)
18
Width (mm)
25
Finishing Material
Polypropylene (PP band)
TRUSCO Part Number
281-5184
2014 TRUSCO Published Page
1-2543
Compatible Tube Diameter (inch)
1/2
Mounting Hole Diameter (phi mm)
6.0
Purpose
Use for standpipe, floor piping and wall piping. Used VP pipe. (Gray), Use for standpipe, floor piping and wall piping. Used VP pipe. (Gray)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as a tether to install a bench in a pipe of a yacht 's pulpit.
5
From Japan
On 2016-03-16 18:35:22
In order to fit in the pipe, it spreads well when it spreads. Strength is also a problem, width, thickness and no problem.
This review is about item#08297721.
Equipment work
5
From Japan
On 2015-08-02 21:59:55
We are expecting one unit, not two pieces. It takes time to open the package.
This review is about item#08297746.