Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin Saddle Band

Resin Saddle Band TGS-20VP

5.00 (2)
Item.#
08297737
Mfr.#
TGS-20VP
Package Qty.
1Bag(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Nominal Diameter (A)
20
Compatible Pipe Diameter (phi mm)
26
Finishing Material
Polypropylene (PP band)
TRUSCO Part Number
281-5206
2014 TRUSCO Published Page
1-2543
Compatible Tube Diameter (inch)
3/4
Width (mm)
25
Mounting Hole Diameter (phi mm)
6.0
Type
Round saddle
Length (mm)
68
2015 Trusco Published Pages
1 2630
Compatible Saddle Base
No. 2
Purpose
Use for standpipe, floor piping and wall piping. Used VP pipe. (Gray), Use for standpipe, floor piping and wall piping. Used VP pipe. (Gray)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used as a tether to install a bench in a pipe of a yacht 's pulpit.
5
From Japan
On 2016-03-16 18:35:22
In order to fit in the pipe, it spreads well when it spreads. Strength is also a problem, width, thickness and no problem.
This review is about item#08297721.
Equipment work
5
From Japan
On 2015-08-02 21:59:55
We are expecting one unit, not two pieces. It takes time to open the package.
This review is about item#08297746.