Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Saddle Band, Gas Pipe

Resin Saddle Band, Gas Pipe TGS-15GP

5.00 (2)
Item.#
08297791
Mfr.#
TGS-15GP
Package Qty.
1Bag(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Polypropylene (PP band)
Width (mm)
25
Nominal Diameter (A)
15
Mounting Hole Diameter (mm)
6.0
Compatible Saddle Base
No. 1
Compatible Pipe Diameter (phi mm)
21.7
Purpose
Use for standpipe, floor piping and wall piping.
Used gas pipe.(White)
Thickness (mm)
5
TRUSCO Part Number
281-5265
2014 TRUSCO Published Page
1-2543
Mass (g /package)
8.4
Compatible Tube Diameter (inch)
41641
Length (mm)
62
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:40:39
The size was nearly perfect, but it was slightly tight.
This review is about item#08297807.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:34:58
Although it was a little big from the size of the motorcycle, I could install it.
This review is about item#08297843.