|
Resin Saddle Band, Gas Pipe TGS-25GP
(2)
- Item.#
- 08297816
- Mfr.#
- TGS-25GP
- Package Qty.
- 1Bag(2PC)
- Ship pack of
- 1
Item Feature
- Finishing Material
- Polypropylene (PP band)
- Width (mm)
- 25
- 2014 TRUSCO Published Page
- 1-2543
- Mass (g /package)
- 14.0
- Compatible Tube Diameter (inch)
- 1
- Length (mm)
- 80
- Purpose
- Use for standpipe, floor piping and wall piping.
Used gas pipe.(White)
- Thickness (mm)
- 5
- Nominal Diameter (A)
- 25
- Mounting Hole Diameter (mm)
- 6.0
- Compatible Saddle Base
- No. 3
- Compatible Pipe Diameter (phi mm)
- 34.0
- TRUSCO Part Number
- 281-5281
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Motorcycle Joint?
From Japan
On 2012-10-24 14:40:39
The size was nearly perfect, but it was slightly tight.
Motorcycle Joint?
From Japan
On 2012-10-24 14:34:58
Although it was a little big from the size of the motorcycle, I could install it.
Customers Who Bought This Item Also Bought