Buy more than* S$200* and get FREE SHIPPING

  • SGP U-Bolt
  • SGP U-Bolt
  • SGP U-Bolt

SGP U-Bolt TSGP-BT100A-S

5.00 (1)
Item.#
08298035
Mfr.#
TSGP-BT100A-S
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
SGP tube pipe tightening fitting. Available to use it for sideways piping, also use it for vertical piping.
Dimension d (mm)
W3/8
Specification
Barrel finishing
Dimension S (mm)
35
Weight (g)
155
Compatible Pipe Outside Diameter (phi mm)
114.3
Dimensions p (mm)
126
Dimension E (phi mm)
8.3
Finishing Material
Stainless steel (SUS304)
Accessories
3/8 two nuts
Nominal Diameter
100
TRUSCO Part Number
285-9785
H(mm)
145
Dimension D (phi mm)
114.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of piping
5
From Japan
On 2017-11-06 20:44:21
Since it is a maker item, there is a sense of security. Since it is important to use only in places where there must not be a mistake, I chose it.
This review is about item#8298105.