Buy more than* S$200* and get FREE SHIPPING

  • SGP U-Bolt
  • SGP U-Bolt
  • SGP U-Bolt

SGP U-Bolt TSGP-BT15A-S

5.00 (1)
Item.#
08298044
Mfr.#
TSGP-BT15A-S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
SGP tube pipe tightening fitting. Available to use it for sideways piping, also use it for vertical piping.
Dimension d (mm)
W3/8
Specification
Barrel finishing
2014 TRUSCO Published Page
2-2177
H(mm)
46
Dimension D (phi mm)
21.7
Nominal Diameter
15
TRUSCO Part Number
285-9700
Dimension E (phi mm)
8.3
Finishing Material
Stainless steel (SUS304)
Accessories
3/8 two nuts
Compatible Pipe Outside Diameter (phi mm)
21.7
Dimensions p (mm)
34
Dimension S (mm)
25
Weight (g)
49
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of piping
5
From Japan
On 2017-11-06 20:44:21
Since it is a maker item, there is a sense of security. Since it is important to use only in places where there must not be a mistake, I chose it.
This review is about item#8298105.