Buy more than* S$200* and get FREE SHIPPING

  • SGP U-Bolt
  • SGP U-Bolt
  • SGP U-Bolt

SGP U-Bolt TSGP-BT32A-S

5.00 (1)
Item.#
08298071
Mfr.#
TSGP-BT32A-S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SGP tube pipe tightening fitting. Available to use it for sideways piping, also use it for vertical piping.
Dimension d (mm)
W3/8
Specification
Barrel finishing
Dimension S (mm)
30
Weight (g)
70
2014 TRUSCO Published Page
2-2177
H(mm)
64
Dimension D (phi mm)
42.7
Dimension E (phi mm)
8.3
Finishing Material
Stainless steel (SUS304)
Accessories
3/8 two nuts
Nominal Diameter
32
TRUSCO Part Number
285-9734
Compatible Pipe Outside Diameter (phi mm)
42.7
Dimensions p (mm)
56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of piping
5
From Japan
On 2017-11-06 20:44:21
Since it is a maker item, there is a sense of security. Since it is important to use only in places where there must not be a mistake, I chose it.
This review is about item#8298105.