Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt for SGP

U-Bolt for SGP TSGP-BT15A

Item.#
08298132
Mfr.#
TSGP-BT15A
Package Qty.
1PC
Ship pack of
1
2.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
8.3
Accessories
3/8 two nuts
Compatible Pipe Outside Diameter (phi mm)
21.7
Nominal Diameter (A)
15
Dimension S (mm)
25
Weight (g)
49
TRUSCO Part Number
285-9611
Purpose
SGP tube pipe tightening fitting. Available to use it for sideways piping, also use it for vertical piping.
Dimension d (mm)
W3/8
2014 TRUSCO Published Page
2-2177
H(mm)
46
Dimensions p (mm)
34
Type
U bolt
Finishing Material
Steel (SWCH) / UNIQLO
2015 Trusco Published Pages
3 1351