Buy more than* S$200* and get FREE SHIPPING

  • U-Bolt for SGP

U-Bolt for SGP TSGP-BT32A

Item.#
08298166
Mfr.#
TSGP-BT32A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
8.3
Dimension S (mm)
30
Weight (g)
70
TRUSCO Part Number
285-9645
Accessories
3/8 two nuts
Compatible Pipe Outside Diameter (phi mm)
42.7
Nominal Diameter (A)
32
Purpose
SGP tube pipe tightening fitting. Available to use it for sideways piping, also use it for vertical piping.
Dimension d (mm)
W3/8
Type
U bolt
Finishing Material
Steel (SWCH) / UNIQLO
2015 Trusco Published Pages
3 1351
2014 TRUSCO Published Page
2-2177
H(mm)
64
Dimensions p (mm)
56