Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flexible Duct

Aluminum Flexible Duct TAF-20010

5.00 (1)
Item.#
08298236
Mfr.#
TAF-20010
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Length (m)
10
Inner Diameter (phi mm)
210
Application
Duct for air intake and exhaust
Outside Diameter D (phi mm)
212
Specification
ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
Allowable Temperature (degreeC)
-20 - 80
Weight (kg)
2.3
Allowable Bending Radius (mm)
110
Finishing Material
Aluminum foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry aluminum laminate)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust of machinery and equipment
5
From Japan
On 2014-01-27 14:26:29
Not yet used, but a good impression in the state that saw the commodity. Bone material is not too soft, not too hard, I think just good.
This review is about item#08298272.