Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flexible Duct

Aluminum Flexible Duct TAF-30010

5.00 (1)
Item.#
08298272
Mfr.#
TAF-30010
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Weight (kg)
3.45
Allowable Bending Radius (mm)
175
Allowable Temperature (degreeC)
-20 - 80
Specification
ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
Inner Diameter (phi mm)
315
Application
Duct for air intake and exhaust
Outside Diameter D (phi mm)
312
Finishing Material
Aluminum foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry aluminum laminate)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust of mechanical equipment
5
From Japan
On 2014-01-27 14:26:29
Although I have not used it yet, it is a good impression in looking at the product. Aggregate is not too hard, it is not too soft, I think that it is just good.
This review is about item#08298272.