Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flexible Duct

Aluminum Flexible Duct TAF-32510

5.00 (1)
Item.#
08298281
Mfr.#
TAF-32510
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Length (m)
10
Outside Diameter D (phi mm)
342
Inner Diameter (phi mm)
340
TRUSCO Part Number
270-8230
Specification
ISO9001 certified palnts product. Steel wire phi100-phi300: 1.0mm phi325-phi350: 1.2mm
Allowable Bending Radius (mm)
190
Allowable Temperature (degreeC)
-20 to 80
Weight (kg)
5.25
Finishing Material
Aluminum foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm aluminum dry lamination)
Purpose
Duct for air intake and exhaust for air conditioning.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust of mechanical equipment
5
From Japan
On 2014-01-27 14:26:29
Although I have not used it yet, it is a good impression in looking at the product. Aggregate is not too hard, it is not too soft, I think that it is just good.
This review is about item#08298272.