NoteBuy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-1016D100

Item.#
08298342
Mfr.#
TB-1016D100
Package Qty.
1Roll
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Color
Clear
Finishing Material
PVCresin
TRUSCO Part Number
228-1741
Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 to 60
Weight (kg)
15.4
Specification
Winding drum
Inner Diameter x Outside Diameter (phi mm)
10x16
Length (m)
100
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment