Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade hose 10m winding
  • Blade hose 10m winding
  • Blade hose 10m winding

Blade hose 10m winding TB-1218-10

4.33 (6)
Item.#
08298351
Mfr.#
TB-1218-10
Package Qty.
1Roll
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
12x18
Length (m)
10
Weight (kg)
1.8
Application
Factory air and water pipe in machine tool, molding machine, factory equipment
Working Pressure (MPa)
1
Color
Clear
Finishing Material
Vinyl chloride resin
Operating Temperature Range (deg C)
(Except n-heptane) No. 20, Ministry of Health, Labour and Welfare Notification fit: 60 - 0
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
I use it for snow-blasting machines.
5
From Japan
On 2018-02-21 16:31:35
Although 60 degrees of hot water is running, it is satisfied without deforming thinly.
This review is about item#8298351.
PM 2.5 Used to draw atmospheric air from the outdoor into the indoor measuring machine.
3
From Japan
On 2017-12-22 13:33:06
Because there was no one of the same diameter of the monotaro brand, I bought the one of this manufacturer.
This review is about item#8298324.
Water supply operation
5
From Japan
On 2016-11-21 19:40:37
Because hose is flexible without flexibility, it is easy to use and secure.
This review is about item#8298446.
Production of liquid circulation system
4
From Japan
On 2016-11-03 16:07:04
Packing was good, very good. I would like to use it next time as well.
This review is about item#8298412.
Air piping
5
From Japan
On 2016-02-13 18:27:03
The blade hose 15 x 22 mm is inserted into a hose nipple with an outer diameter of 14 mm and it is stopped with a 16 - 22 mm hose clip. Quality is high, it can be used without problems.
This review is about item#08298385.
Piping for compressor
4
From Japan
On 2015-12-22 15:01:27
Although I was using a monotary hose, it became sticky and it became dirty, so I am looking for other manufacturers and got to this product. There is no problem using it in particular.
This review is about item#08298507.