Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-1218-5

Item.#
08298367
Mfr.#
TB-1218-5
Package Qty.
1Roll
Ship pack of
1
26.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Weight (kg)
0.9
Inner Diameter x Outside Diameter (phi mm)
12x18
Operating Temperature Range (deg C)
(Except n-heptane) No. 20, Ministry of Health, Labour and Welfare Notification fit: 60 - 0
Color
Clear
Finishing Material
Vinyl chloride resin
Working Pressure (MPa)
1
Application
Factory air and water pipe in machine tool, molding machine, factory equipment