Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-1218D100

Item.#
08298376
Mfr.#
TB-1218D100
Package Qty.
1Roll
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
228-1759
Inner Diameter x Outside Diameter (phi mm)
12x18
Length (m)
100
Weight (kg)
18.0
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment
Specification
Winding drum
Working Pressure (MPa)
1.0
Color
Transparent
Finishing Material
PVC resin
Operating Temperature Range (deg C)
0 to 60