Blade hose 10m winding TB-2533-10
(6)
Item.#
08298446
Mfr.#
TB-2533-10
Package Qty.
1Roll
Ship pack of
1
Item Feature
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment
Operating Temperature Range (deg C)
0 to 60
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
2
3 star
1
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
I use it for snow-blasting machines.
From Japan
On 2018-02-21 16:31:35
Although 60 degrees of hot water is running, it is satisfied without deforming thinly.
PM 2.5 Used to draw atmospheric air from the outdoor into the indoor measuring machine.
From Japan
On 2017-12-22 13:33:06
Because there was no one of the same diameter of the monotaro brand, I bought the one of this manufacturer.
Water supply operation
From Japan
On 2016-11-21 19:40:37
Because hose is flexible without flexibility, it is easy to use and secure.
Production of liquid circulation system
From Japan
On 2016-11-03 16:07:04
Packing was good, very good. I would like to use it next time as well.
Air piping
From Japan
On 2016-02-13 18:27:03
The blade hose 15 x 22 mm is inserted into a hose nipple with an outer diameter of 14 mm and it is stopped with a 16 - 22 mm hose clip. Quality is high, it can be used without problems.
Piping for compressor
From Japan
On 2015-12-22 15:01:27
Although I was using a monotary hose, it became sticky and it became dirty, so I am looking for other manufacturers and got to this product. There is no problem using it in particular.
Customers Who Bought This Item Also Bought
Top