Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-2533-5

Item.#
08298455
Mfr.#
TB-2533-5
Package Qty.
1Roll
Ship pack of
1
68.59 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
25x33
Length (m)
5
Weight (kg)
2.3
Application
Factory air and water pipe in machine tool, molding machine, factory equipment
Working Pressure (MPa)
1
Color
Clear
Finishing Material
Vinyl chloride resin
Operating Temperature Range (deg C)
(Except n-heptane) No. 20, Ministry of Health, Labour and Welfare Notification fit: 60 - 0