Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade Hose 5m
  • Blade Hose 5m
  • Blade Hose 5m

Blade Hose 5m TB-611-5

Item.#
08298482
Mfr.#
TB-611-5
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (kg)
0.43
TRUSCO Part Number
228-2411
Working Pressure (MPa)
1
Color
Clear
Operating Temperature Range (deg C)
0 to 60
Finishing Material
PVCresin
Inner Diameter x Outside Diameter (phi mm)
6x11
Length (m)
5
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment