Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-611D100

Item.#
08298491
Mfr.#
TB-611D100
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
1.0
Color
Transparent
Finishing Material
PVC resin
Specification
Winding drum
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment
Length (m)
100
Weight (kg)
8.5
TRUSCO Part Number
228-1716
Inner Diameter x Outside Diameter (phi mm)
6x11
Operating Temperature Range (deg C)
0 to 60