Buy more than* S$200* and get FREE SHIPPING

  • TETRON Braid Hose

TETRON Braid Hose TB-8135D100

Item.#
08298525
Mfr.#
TB-8135D100
Package Qty.
1Roll
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
100
Weight (kg)
11.8
TRUSCO Part Number
228-1724
Inner Diameter x Outside Diameter (phi mm)
8x13.5
Operating Temperature Range (deg C)
0 to 60
Color
Clear
Finishing Material
PVCresin
Specification
Winding drum
Working Pressure (MPa)
1
Purpose
Factory air and water pipe in machine tool, molding machine, factory equipment